Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3020 X 55Mm-Kw Bushing

  • Mfr # 119646

  • Zoro # G506015895


product price: $75.57
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
55 mm
Length
2 in
Material
Steel
Hub Dia.
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119646
Zoro #
G506015895
UPC #
782475530632
Country of Origin
United States

Dimensions

Bore Dia.
55 mm
Length
2 in
Hub Dia.
5.63 in
Outside Diameter
4-1/4 in
Keyway Size
16 x 10 mm
Bolt Circle Dia.
4 in

Details

Item - Tapered and QD Bushings
Taper Lock Bushing
Material
Steel
Bore Type
Stock Bore Type 3020
Taper
8 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.