Zoro Homepage

3535 X 2-15/16-Kw Bushing

  • Mfr # 117228

  • Zoro # G106015899


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
2-15/16 in
Length
3-1/2 in
Keyway Size
3/4 x 3/8 in
Bolt Circle Dia.
4.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117228
Zoro #
G106015899
UPC #
782475092932
Country of Origin
United States

Dimensions

Bore Dia.
2-15/16 in
Length
3-1/2 in
Keyway Size
3/4 x 3/8 in
Bolt Circle Dia.
4.83 in
Hub Dia.
7 in

Details

Item - Tapered and QD Bushings
Taper Lock Bushing
Taper
8 Degrees
Material
Iron
Bore Type
Stock Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.