4 15/16 Sleeveoil Replacement Liner Assembly

  • Mfr # 133592 SLV-OIL-RWC

  • Zoro # G708846686


product price:  $9,819.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Type
Spherical roller
Shaft Dia. (In.)
4.4375 in
Max. RPM
1325 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
133592 SLV-OIL-RWC
Zoro #
G708846686
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
4.4375 in

Details

Material
Cast Iron
Type
Spherical roller
Max. RPM
1325 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.