Zoro Homepage

4-3V6.5-2517 Sheave

  • Mfr # 112150 4/3V6.5-2517

  • Zoro # G508841485


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
4
For V-Belt Section
3V
Pulley Bore Type
Taper-Lock
Construction
Cast Iron
Type
Type A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
112150 4/3V6.5-2517
Zoro #
G508841485
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6-1/2 in
Bore Dia. (In.)
1/2 to 2-11/16 in

Details

Number of Grooves
4
For V-Belt Section
3V
Pulley Bore Type
Taper-Lock
Construction
Cast Iron
Type
Type A1
Item
Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.