Zoro Homepage

4B68-SD Sheave

  • Mfr # 455659 4A6.4B6.8 SD

  • Zoro # G208841341


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
4
For V-Belt Section
A, B
Pulley Bore Type
Taper-Lock
Construction
Cast Iron
Outside Dia. (In.)
7.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
455659 4A6.4B6.8 SD
Zoro #
G208841341
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.15 in
Bore Dia. (In.)
7/16 to 2 in

Details

Number of Grooves
4
For V-Belt Section
A, B
Pulley Bore Type
Taper-Lock
Construction
Cast Iron
Type
Type A1 Web
Item
Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.