Shop DODGE INDUSTRIAL
See all product information
Create Account
5VXP1000 BELT
Mfr # 662525
Zoro # G923443165
product price:Â $730.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 Degrees to 230 Degrees F
Standards
ARPM
Reinforcing Cord Material
Polyester
V-Belt Section
5VX
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
662525
Zoro #
G923443165
UPC #
782477907494
Country of Origin
United States
Dimensions
Thickness
17/32 in
Top Width
5/8 in
Outside Length
100 in
Details
Temp. Range
-40 Degrees to 230 Degrees F
Item
Narrow Cogged V-Belt
Standards
ARPM
Reinforcing Cord Material
Polyester
V-Belt Section
5VX
Industry Number
662525
Material
EPDM
Number of Ribs
1
Belt Series
Wedge Cog
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; 5VXP1000 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.