Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-5V13.20-F Sheave

  • Mfr # 455382 6GR 5V 13.12F

  • Zoro # G408841448


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
6
For V-Belt Section
5V
Pulley Bore Type
QD
Construction
Cast Iron
Type
Type B2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
455382 6GR 5V 13.12F
Zoro #
G408841448
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.2 in
Bore Dia. (In.)
1 to 4 in

Details

Number of Grooves
6
For V-Belt Section
5V
Pulley Bore Type
QD
Construction
Cast Iron
Type
Type B2
Item
Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.