Zoro Homepage

6050 X 5-15/16-KW BUSHING TAPER-LOCK BUSHING

  • Mfr # 117476

  • Zoro # G014643566


product price: $1,430.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Bore Dia.
5.9375 in
Keyway Size
1.5 in x 1.5 in
Outside Diameter
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117476
Zoro #
G014643566
UPC #
782475094004
Country of Origin
United States

Dimensions

Bore Dia.
5.9375 in
Keyway Size
1.5 in x 1.5 in
Outside Diameter
9.25 in

Details

Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.