Shop DODGE INDUSTRIAL
See all product information
Create Account
6600-20M-170 HTD BELT
Mfr # 142317
Zoro # G123477557
product price:Â $8,951.99
/ea
Sold in multiples of 2 for $17,903.98
Free Shipping & Returns
Key Features
Belt Trade Size
20M
Industry Number
6600-20M-170
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
170 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 142317
- Zoro #
- G123477557
- UPC #
- 782475701346
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 20M
- Top Width
- 170 mm
- Pitch Length
- 6600 mm
Details
- Item
- Timing Belt
- Industry Number
- 6600-20M-170
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 20 mm
- Number of Teeth
- 330
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- HTD
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; 6600-20M-170 HTD BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.