
7H POLY-DISC FLANGE COUPLING
Mfr # 008045 FLG 2517
Zoro # G214564197
product price: $88.15
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2.6875 in
Operating Temp.
-90 to 170°F
Max. RPM
3000 RPM
Rated Torque
2900 lbf
Max. Angular Misalignment
2°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008045 FLG 2517
Zoro #
G214564197
UPC #
-
Country of Origin
Unknown
Dimensions
Bore Dia.
2.6875 in
Details
Operating Temp.
-90 to 170°F
Max. RPM
3000 RPM
Rated Torque
2900 lbf
Max. Angular Misalignment
2°
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.