
ABB Twin-Tapered Bushing Assembly, 2-3/16 in ID, Ductile Iron
Mfr # 243276
Zoro # G309890200
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Item - Tapered and QD Bushings
Bushing Assembly
Bore Dia.
2-3/16 in
Material
Ductile Iron
Bore Type
Twin-Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
243276
Zoro #
G309890200
UPC #
78247514192
Country of Origin
United States
Dimensions
Bore Dia.
2-3/16 in
Details
Item - Tapered and QD Bushings
Bushing Assembly
Material
Ductile Iron
Bore Type
Twin-Tapered
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.