Zoro Homepage

B1U-SD-314 Special Duty Tapered Roller Insert Bearing

  • Mfr # 066584 B1U-SD-314

  • Zoro # G808831476


product price: $10,022.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3-7/8 in
Outside Dia.
9-1/4 in
Series
315
Bearing Material
Cast Iron
Dynamic Load Capacity (Lb.)
35145 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
066584 B1U-SD-314
Zoro #
G808831476
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3-7/8 in
Outside Dia.
9-1/4 in
Width
6-1/4 in (Outer Ring); 8-1/2 in (Inner Ring)

Details

Item
Tapered Roller Insert Bearing
Series
315
Bearing Material
Cast Iron
Dynamic Load Capacity (Lb.)
35145 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.