Zoro Homepage

Babbitted Bearings, P2B-BASP-014

  • Mfr # P2B-BASP-014

  • Zoro # G700435055


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Series
6000
Static Load Capacity
16.5 kN
Overall Length
3.5 in
Max. Speed
10000 rpm
Overall Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2B-BASP-014
Zoro #
G700435055
UPC #
782475006182
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Overall Height
1.2 in
Overall Width
3.5 in

Details

Series
6000
Static Load Capacity
16.5 kN
Max. Speed
10000 rpm
Dynamic Load Capacity
21.8 kN

Description

P2B-BASP-014 Dodge; 006010 BASP Babbitted Split Pillow Block Journal Bearing, 7/8 in Dia Bore, 3-1/2 to 3-3/4 in L Bolt Center-to-Center, 1 in Base to Bore Centerline, 4-3/4 in OAL x 2 in OAH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.