Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Babbitted Bearings, P2B-BASP-100

  • Mfr # P2B-BASP-100

  • Zoro # G000435045


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Series
6000
Overall Length
4.92 in
Overall Height
4.92 in
Max. Speed
6300 rpm
Static Load Capacity
39.8 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2B-BASP-100
Zoro #
G000435045
UPC #
782475006205
Country of Origin
United States

Dimensions

Overall Length
4.92 in
Overall Height
4.92 in
Overall Width
0.87 in

Details

Series
6000
Max. Speed
6300 rpm
Static Load Capacity
39.8 kN
Dynamic Load Capacity
47.6 kN

Description

P2B-BASP-100 Dodge; 006016 Babbitted Split Expansion Pillow Block Plain Sleeve Bearing, 1 in Dia Bore, 3-1/2 to 3-3/4 in L Bolt Center-to-Center, 1 in Base to Bore Centerline, 4-3/4 in OAL x 2 in OAH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.