Zoro Homepage

Babbitted Bearings, P2B-BASP-102

  • Mfr # P2B-BASP-102

  • Zoro # G400435058


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Series
6000
Overall Height
6.69 in
Overall Length
6.69 in
Static Load Capacity
73 kN
Max. Speed
4300 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2B-BASP-102
Zoro #
G400435058
UPC #
782475006229
Country of Origin
United States

Dimensions

Overall Height
6.69 in
Overall Length
6.69 in
Overall Width
1.1 in

Details

Series
6000
Static Load Capacity
73 kN
Max. Speed
4300 rpm
Dynamic Load Capacity
82 kN

Description

P2B-BASP-102 Dodge; 006022 Babbitted Split Expansion Pillow Block Plain Sleeve Bearing, 1-1/8 in Dia Bore, 4 to 4-1/4 in L Bolt Center-to-Center, 1-1/4 in Base to Bore Centerline, 5-1/4 in OAL x 2-7/16 in OAH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.