Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing Unit, 1-5/8 in, Concentric Clamp Collar, 5.13 in

  • Mfr # 128814

  • Zoro # G906016157


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Concentric Clamp Collar
Series
209
Overall Length
6.13 in
Finish
Powder Coated
Static Load Capacity
4906 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128814
Zoro #
G906016157
UPC #
782475894734
Country of Origin
United States

Dimensions

Overall Length
6.13 in
Overall Width
2 in
Bore Diameter
1-5/8 in
Mount Hole Center-to-Center Length
5.13 in

Details

Shaft Locking Type
Concentric Clamp Collar
Series
209
Finish
Powder Coated
Static Load Capacity
4906 lb
Seal Material
Nitrile Rubber
Temp. Range
225 to 400°F
Bearing Material
Steel
Item
Ball Bearing Unit
Bearing Type
Normal Duty Non-Expansion Single Lip
Dynamic Load Capacity
7891 lb
Maximum Speed
5000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.