Bearing-Flanged EF4B-IP-211R
- Mfr # EF4B-IP-211R
- Zoro # G021893527
product price:Â
$
1,578.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2.6875 in
Housing Type
Square
Number of Mount Holes
4
System of Measurement
Inch
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EF4B-IP-211R
- Zoro #
- G021893527
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 2.6875 in
- Mount Hole Center-to-Center Length
- 6 in
Details
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.