Shop DODGE INDUSTRIAL
See all product information
Create Account
Bearing-Flanged F2B-DLEZ-104S-PCR-NL
- Mfr # F2B-DLEZ-104S-PCR-NL
- Zoro # G721891601
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.25 in
Number of Mount Holes
2
Housing Type
Oval
System of Measurement
Inch
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2B-DLEZ-104S-PCR-NL
- Zoro #
- G721891601
- UPC #
- -
- Country of Origin
- Unknown
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Inch
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
Dimensions
- Bore Diameter
- 1.25 in
- Mount Hole Center-to-Center Length
- 5.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.