Shop DODGE INDUSTRIAL
See all product information
Create Account
Bearing-Flanged F2B-DLEZ-115-SHCR
- Mfr # F2B-DLEZ-115-SHCR
- Zoro # G121895353
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Housing Material
Stainless Steel
System of Measurement
Inch
Number of Mount Holes
2
Bore Diameter
1.9375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2B-DLEZ-115-SHCR
- Zoro #
- G121895353
- UPC #
- -
- Country of Origin
- Unknown
- Housing Type
- Oval
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1.9375 in
- Mount Hole Center-to-Center Length
- 6.188 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.