Shop DODGE INDUSTRIAL
See all product information
Create Account
Bearing-Flanged F2B-DLEZ-25M-PCR
- Mfr # F2B-DLEZ-25M-PCR
- Zoro # G321895054
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Number of Mount Holes
2
Bore Diameter
25 mm
System of Measurement
Metric
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2B-DLEZ-25M-PCR
- Zoro #
- G321895054
- UPC #
- -
- Country of Origin
- Unknown
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 99 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.