Bearing-Flanged F2B-GT-104
- Mfr # F2B-GT-104
- Zoro # G621892975
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Number of Mount Holes
2
Bore Diameter
1.25 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
5.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2B-GT-104
- Zoro #
- G621892975
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 1.25 in
- Mount Hole Center-to-Center Length
- 5.125 in
Details
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.