Bearing-Flanged F2B-SC-17M
- Mfr # F2B-SC-17M
- Zoro # G621893323
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bore Diameter
17 mm
Number of Mount Holes
2
System of Measurement
Metric
Mount Hole Center-to-Center Length
76.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2B-SC-17M
- Zoro #
- G621893323
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 17 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
Details
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.