Bearing-Flanged F2B-SC-20M
- Mfr # F2B-SC-20M
- Zoro # G721894169
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bore Diameter
20 mm
Housing Type
Oval
System of Measurement
Metric
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2B-SC-20M
- Zoro #
- G721894169
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 89.7 mm
Details
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.