Shop DODGE INDUSTRIAL
See all product information
Create Account
Bearing-Flanged FB-DLEZ-30M-PCR
- Mfr # FB-DLEZ-30M-PCR
- Zoro # G621892265
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Flange Bracket
Bore Diameter
30 mm
System of Measurement
Metric
Number of Mount Holes
3
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB-DLEZ-30M-PCR
- Zoro #
- G621892265
- UPC #
- -
- Country of Origin
- Unknown
- Housing Type
- Flange Bracket
- System of Measurement
- Metric
- Item
- Flange Mount Bearing
- Number of Mount Holes
- 3
- Housing Material
- Polymer
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 31.8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.