Shop DODGE INDUSTRIAL
See all product information
Create Account
Bearing-Flanged FB-GTEZ-100-SHCR ; 075616
- Mfr # FB-GTEZ-100-SHCR ; 075616
- Zoro # G821891945
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Flange Bracket
Bore Diameter
1 in
Housing Material
Stainless Steel
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB-GTEZ-100-SHCR ; 075616
- Zoro #
- G821891945
- UPC #
- -
- Country of Origin
- Unknown
- Housing Type
- Flange Bracket
- Item
- Flange Mount Bearing
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
Dimensions
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.