Block Type A1 Sheave, 7/16 to 2 in Taper-Lock Bore, 4.95 in OD, 2 Grooves

  • Mfr # 455582

  • Zoro # G909890075


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Outside Dia. (In.)
4.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
455582
Zoro #
G909890075
UPC #
78247515653
Country of Origin
China

Dimensions

Outside Dia. (In.)
4.95 in

Details

Number of Grooves
2

Description

, 4.58 in A/4.96 in B Dia Pitch, 1-3/4 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.