Zoro Homepage

Bushing 120427 Sk X 1-3/8-Kw

  • Mfr # 120427

  • Zoro # G001864073


product price: $57.99
/ea

Key Features

Item - Tapered and QD Bushings
QD Bushing
Bore Dia.
1-3/8 in
Length
1.88 in
Bolt Circle Dia.
3-5/16 in
Taper
4 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120427
Zoro #
G001864073
UPC #
782475100910
Country of Origin
United States

Dimensions

Bore Dia.
1-3/8 in
Length
1.88 in
Bolt Circle Dia.
3-5/16 in
Keyway Size
5/16 x 5/32 in
Hub Dia.
4-3/4 in

Details

Item - Tapered and QD Bushings
QD Bushing
Taper
4 Degrees
Material
Ductile Iron
Bore Type
Type SK

Description

Sk X 1-3/8-Kw Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.