Chain Coupling Flange, Finished Bore, 1-15/16 in Bore Dia., 18 # of Teeth

  • Mfr # 099122

  • Zoro # G106015905


product price:  $92.69
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5 in
Bore Type
Finished Bore
Hub Dia.
3-1/2 in
Bore Dia. (In.)
1-15/16 in
Hub Projection (In.)
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099122
Zoro #
G106015905
UPC #
782475047017
Country of Origin
China

Dimensions

Outside Dia.
5 in
Hub Dia.
3-1/2 in
Bore Dia. (In.)
1-15/16 in
Keyseat Size (In.)
1/2 x 1/4 in

Details

Bore Type
Finished Bore
Hub Projection (In.)
1.88 in
Item
Chain Coupling Flange
Chain Number
60
Number of Teeth
18
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.