Zoro Homepage

D-Flex Couplings, Type S Flange

  • Mfr # 004550 7S X 1-5/8 FLANGE

  • Zoro # G221913599


product price: $44.95
/ea

Key Features

Material
Cast Iron
Bore Dia.
1.6250 in
Max. RPM
5250 RPM
Max. Angular Misalignment
Rated Torque
2875 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
004550 7S X 1-5/8 FLANGE
Zoro #
G221913599
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1.6250 in

Details

Material
Cast Iron
Max. RPM
5250 RPM
Max. Angular Misalignment
Rated Torque
2875 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.