D-LOK Ball Bearings, DLH Normal Duty Pillow Block, 2-Bolt Base, Non-Expansion

  • Mfr # 068843 P2B-DLM-115-HT

  • Zoro # G816112048


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Clamp collar
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Series
211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
068843 P2B-DLM-115-HT
Zoro #
G816112048
UPC #
-
Country of Origin
United States

Details

Shaft Locking Type
Clamp collar
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Series
211

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.