Zoro Homepage

D-LOK Mounted Unit, DL Normal Duty, 4-Bolt Flange

  • Mfr # 059705 F4B-DL-107-NL

  • Zoro # G216111764


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
5500 RPM
Bore Dia.
1 7/16 in
Bearing Insert Type
Ball
Bearing Type
Ball
Static Load Capacity
3461 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
059705 F4B-DL-107-NL
Zoro #
G216111764
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
0.5in

Details

Max. RPM
5500 RPM
Bearing Insert Type
Ball
Bearing Type
Ball
Static Load Capacity
3461 lbf
Lubrication
Grease
Shaft Locking Type
Concentric Clamp collar
Series
207
Housing Material
Cast iron
Finish
Powder coated
Bearing Insert Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.