Shop DODGE INDUSTRIAL
See all product information
Create Account
D-LOK Mounted Unit, DL Normal Duty, Wide Slot Take-up Bearing
- Mfr # 057770 WSTU-DL-103
- Zoro # G916111095
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
1/3/2016
Bore
1.56 in
Series
206
Locking Type
Concentric collar
Bearing Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 057770 WSTU-DL-103
- Zoro #
- G916111095
- UPC #
- -
- Country of Origin
- United States
- Bore
- 1.56 in
- Series
- 206
- Locking Type
- Concentric collar
- Bearing Type
- Ball
Dimensions
- Bore Dia. (In.)
- 1/3/2016
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.