Shop DODGE INDUSTRIAL
See all product information
Create Account
D112 BELT
Mfr # 144243
Zoro # G923480429
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Thickness
3/4 in
Industry Number
144243
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144243
Zoro #
G923480429
UPC #
782477101007
Country of Origin
Mexico
Dimensions
Thickness
3/4 in
Top Width
1-1/4 in
Details
Item
V-Belt
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
144243
Reinforcing Cord Material
Polyester
Number of Ribs
1
Belt Series
Classical
V-Belt Section
D
Material
Elastomer
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; D112 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.