Shop DODGE INDUSTRIAL
See all product information
Create Account
D150L075 DUAL DYNA SYNC BELT
Mfr # 110188
Zoro # G623465139
product price:Â $80.99
/eaKey Features
Belt Trade Size
DL
Industry Number
D150L075
Tooth Location
Two Sided
Top Width
0.75 in
Pitch Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110188
- Zoro #
- G623465139
- UPC #
- 782475083091
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- DL
- Top Width
- 0.75 in
- Pitch Length
- 15 in
Details
- Item
- Timing Belt
- Industry Number
- D150L075
- Tooth Location
- Two Sided
- Pitch
- 0.375 in
- Number of Teeth
- 40
- Belt Material
- Neoprene
- Belt Series
- Dyna Sync Belt
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; D150L075 DUAL DYNA SYNC BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.