Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Interlock B-1 Units, B1U-Di-115R

  • Mfr # 023552 B1U-DI-115R

  • Zoro # G411319088


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-15/16 in
Housing Material
Cast Iron
Width
3-1/2 in
Outside Dia.
4-1/4 in
Dynamic Load Capacity (Lb.)
9300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023552 B1U-DI-115R
Zoro #
G411319088
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1-15/16 in
Width
3-1/2 in
Outside Dia.
4-1/4 in

Details

Item
Tapered Roller Insert Bearing
Housing Material
Cast Iron
Dynamic Load Capacity (Lb.)
9300 lb
Locking Type
Set Screw
Series
115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.