Zoro Homepage

Double Interlock D Units, DU-DI-308R

  • Mfr # 023500 DU-DI-308R

  • Zoro # G508841669


product price: $2,323.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3-1/2 in
Outside Dia.
7.22 in
Width
3-1/2 in (Outer Ring); 5 in (Inner Ring)
Bearing Material
Cast Iron
Dynamic Load Capacity (Lb.)
17750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023500 DU-DI-308R
Zoro #
G508841669
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3-1/2 in
Outside Dia.
7.22 in
Width
3-1/2 in (Outer Ring); 5 in (Inner Ring)

Details

Item
Tapered Roller Insert Bearing
Bearing Material
Cast Iron
Dynamic Load Capacity (Lb.)
17750 lb
Series
307

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.