Double Interlock Flange Bearing, 4-Bolt, Ductile Iron Non-Expansion

  • Mfr # 023431 F4B-DI-115R

  • Zoro # G716111929


product price:  $1,043.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bearing Insert Material
Steel
Lubrication
Grease
Bolt Size
0.6250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023431 F4B-DI-115R
Zoro #
G716111929
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.6250 in

Details

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bearing Insert Material
Steel
Lubrication
Grease
Static Load Capacity
43000 lbf
Bearing Type
Tapered roller
Finish
Uncoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.