
Double Interlock Pillow Block, 2-Bolt, Non-Expansion
Mfr # 023334 P2B-DI-111R
Zoro # G116111536
product price: $686.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast iron
Bolt Size
0.5in
Max. Speed
3320 RPM
Bearing Insert Material
Steel
Bearing Insert Type
Tapered roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
023334 P2B-DI-111R
Zoro #
G116111536
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Housing Material
Cast iron
Max. Speed
3320 RPM
Bearing Insert Material
Steel
Bearing Insert Type
Tapered roller
Finish
Black oxide
Shaft Locking Type
Set screw
Bearing Lubrication
Grease
Static Load Capacity
33000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.