Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Interlock Pillow Block, 4-Bolt, Expansion

  • Mfr # 023406 P4B-DI-304RE

  • Zoro # G216112068


product price: $2,073.99
/ea
Free Shipping & Returns

Key Features

Bearing Lubrication
Grease
Bearing Insert Type
Tapered roller
Static Load Capacity
108600 lbf
Housing Material
Cast iron
Bolt Size
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023406 P4B-DI-304RE
Zoro #
G216112068
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.75 in

Details

Bearing Lubrication
Grease
Bearing Insert Type
Tapered roller
Static Load Capacity
108600 lbf
Housing Material
Cast iron
Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Max. Speed
1640 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.