Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Interlock S-1 Units, S1U-DI-408R

  • Mfr # 023533 S1U-DI-408R

  • Zoro # G208841617


product price: $4,912.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4-1/2 in
Width
4.63 in (Outer Ring); 6.75 in (Inner Ring)
Outside Dia.
8.31 in (Machine Side); 8.38 in (Cast Side)
Bearing Material
Cast Iron
Dynamic Load Capacity (Lb.)
30000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
023533 S1U-DI-408R
Zoro #
G208841617
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4-1/2 in
Width
4.63 in (Outer Ring); 6.75 in (Inner Ring)
Outside Dia.
8.31 in (Machine Side); 8.38 in (Cast Side)

Details

Item
Tapered Roller Insert Bearing
Bearing Material
Cast Iron
Dynamic Load Capacity (Lb.)
30000 lb
Series
407

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.