
E-Z Kleen Mounted Bearing, SCEZ Normal Duty, 2-Bolt Flange
Mfr # 058224 F2B-SCEZ-108-BEV
Zoro # G216111696
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Series
208
Bolt Size
0.5in
Lubrication
Grease
Shaft Locking Type
Set screw
Housing Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
058224 F2B-SCEZ-108-BEV
Zoro #
G216111696
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Series
208
Lubrication
Grease
Shaft Locking Type
Set screw
Housing Material
Polymer
Bearing Insert Type
Ball
Bearing Insert Material
Plated steel
Bearing Type
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.