
E-Z Kleen Mounted Bearing, SCEZ Normal Duty, 2-Bolt Flange
Mfr # 136716 F2B-SCEZ-108-PSS
Zoro # G816111973
product price:Â $314.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball
Bolt Size
0.5in
Series
208
Shaft Locking Type
Set screw
Bearing Insert Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
136716 F2B-SCEZ-108-PSS
Zoro #
G816111973
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Bearing Type
Ball
Series
208
Shaft Locking Type
Set screw
Bearing Insert Material
Stainless steel
Housing Material
Polymer
Lubrication
Grease
Bearing Insert Type
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.