Shop DODGE INDUSTRIAL
See all product information
Create Account
E-Z Kleen Mounted Bearing, SCEZ Normal Duty, 4-Bolt Flange
- Mfr # 124810 F4B-SCEZ-100
- Zoro # G516111761
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron; Ductile Iron
Bearing Insert Material
Graphite
Bolt Size
0.75 in
Lubrication
Self-lubricated
Bearing Type
Journal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 124810 F4B-SCEZ-100
- Zoro #
- G516111761
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Size
- 0.75 in
Details
- Housing Material
- Cast Iron; Ductile Iron
- Bearing Insert Material
- Graphite
- Lubrication
- Self-lubricated
- Bearing Type
- Journal
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.