
E-Z Kleen Mounted Bearing, SCEZ Normal Duty Polymer Housed, 2-Bolt Flange
Mfr # 057524 F2B-SCEZ-100-P
Zoro # G716111219
product price:Â $90.55
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Bearing Type
Ball
Static Load Capacity
1769 lbf
Bearing Insert Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
057524 F2B-SCEZ-100-P
Zoro #
G716111219
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.3750 in
Details
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Bearing Type
Ball
Static Load Capacity
1769 lbf
Bearing Insert Type
Ball
Series
205
Housing Material
Polymer
Lubrication
Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.