Shop DODGE INDUSTRIAL
See all product information
Create Account
E-Z Kleen Mounted Bearing, SCEZ Normal Duty Stainless Steel, 4-Bolt Flange
- Mfr # 127693 F4B-SCEZ-104-SHCR
- Zoro # G016111407
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron; Stainless Steel
Bearing Insert Material
Steel
Bearing Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 127693 F4B-SCEZ-104-SHCR
- Zoro #
- G016111407
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron; Stainless Steel
- Bearing Insert Material
- Steel
- Bearing Type
- Ball
- Lubrication
- Grease
- Series
- 207
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bolt Size
- 0.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.