
Eccentric Collar Ball Bearing, SXR Normal Duty 2-Bolt Piloted Flange
Mfr # 125681 F2B-SXR-25M
Zoro # G016111650
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Shaft Locking Type
Concentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Lubrication
Grease
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
125681 F2B-SXR-25M
Zoro #
G016111650
UPC #
-
Country of Origin
United States
Details
Bearing Insert Type
Ball
Shaft Locking Type
Concentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Lubrication
Grease
Series
210
Bearing Type
Ball
Static Load Capacity
5213 lbf
Finish
Powder coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.