
Eccentric Collar Ball Bearing, SXR Normal Duty 2-Bolt Piloted Flange
Mfr # 125683 F2B-SXR-45M
Zoro # G416111663
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball
Static Load Capacity
4906 lbf
Lubrication
Grease
Series
209
Shaft Locking Type
Eccentric collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
125683 F2B-SXR-45M
Zoro #
G416111663
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Bearing Type
Ball
Static Load Capacity
4906 lbf
Lubrication
Grease
Series
209
Shaft Locking Type
Eccentric collar
Housing Material
Cast iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.