Eccentric Collar Ball Bearing, SXR Normal Duty, 4-Bolt Flange

  • Mfr # 125666 F4B-SXR-17M

  • Zoro # G316111718


product price:  $70.59
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Static Load Capacity
1079 lbf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
125666 F4B-SXR-17M
Zoro #
G316111718
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.3750 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Static Load Capacity
1079 lbf
Bearing Type
Ball
Series
203
Lubrication
Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.