Eccentric Collar Ball Bearing, SXRB Normal Duty Pillow Block

  • Mfr # 131845 P2B-SXRB-115

  • Zoro # G316111107


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Finish
Powder coated
Series
210
Shaft Locking Type
Eccentric locking collar
Bearing Insert Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
131845 P2B-SXRB-115
Zoro #
G316111107
UPC #
-
Country of Origin
United States

Details

Bearing Insert Type
Ball
Finish
Powder coated
Series
210
Shaft Locking Type
Eccentric locking collar
Bearing Insert Material
Steel
Housing Material
Cast iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.