Pillow Block Bearing, Cast Iron Housing Material, Eccentric Locking Collar, Ball, 1-1/8 in Dia

  • Mfr # 131835 P2B-SXRB-102

  • Zoro # G008834796


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bore Diameter
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
131835 P2B-SXRB-102
Zoro #
G008834796
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1-1/8 in
Center Height
1.56 in
Mount Hole Center-to-Center Length
4-1/4 to 5 in
Overall Length
6-1/4 in
Overall Width
1.77 in
Overall Height
3.19 in

Details

System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Type
Ball
Series
206
Finish
Powder Coated
Dynamic Radial Load Capacity
4,368 lb
Maximum Speed
6,500 RPM
Static Radial Load Capacity
2,538 lb
Number of Mount Holes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.